Model 975XL2 1/2 in. Threaded Cast Bronze Reduced Pressure Principle Assembly with Test Cock Up

Part #W975XL2TCUD  |  Item #4570573  |  Manufacturer Part #12-975XL2TCU

$ 510.00 EACH
(Pricing is for 1/2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Test cocks pointed up for easy installation close to a wall
  • Wye pattern design reduces installation time and costs
  • Entire unit serviceable in-line for high efficiency
  • Low-lead law compliant
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified
  • AWWA Compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Certified to NSF/ANSI 372* by IAPMO R&T

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20 2001, ANSI 61]

ASSE Standards: ASSE 1013

AWWA Specifications: C511

CSA Certified: CSA

Collection: Model 975XL2

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 7 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 11-1/10 in

NSF Certified: Yes

NSF Specifications: NSF 61

Recommended Valve Application: Water

Temperature Rating: 180

UL Listed: Yes

Valve Body Material: Cast Bronze

Valve Size: 1/2 in

Valve Type: Reduced Pressure Principle Assembly

Weight: 6.5

Weight Capacity: 7.5

Width: 7-1/2 in