Model 975XL2 2 in. Cast Bronze FNPT Backflow Preventer

Part #W975XL2K  |  Item #3908829  |  Manufacturer Part #2-975XL2

$ 894.58 EACH
(Pricing is for 2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy access to first check simplifies debris removal
  • Repair kit allows for a quick fix, instead of a full replacement
  • Entire unit serviceable in line
  • Pre-assembled with backflow, pressure regulation, and strainer components
  • Low-lead law compliant
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified B64.4
  • AWWA Compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASSE Standards: ASSE 1013

ASTM Specifications: ASTM B-584

AWWA Specifications: AWWA C-511

Application: Plumbing

CSA Certified: CSA B64.4

Collection: Model 975XL2

Color Finish: Cast Bronze

Color Finish Category: Bronze Tones

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 11-3/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 18-1/2 in

Material: [Plastic, Rubber, Silicone, Stainless Steel]

Material Type: [300, Buna-N, Noryl®]

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Recommended Valve Application: Water

Temperature Rating: 33

UL Listed: Yes

Valve Body Material: Cast Bronze

Valve Body Style: Inline

Valve Operator: T-Handle

Valve Port Opening: Full Port

Valve Seat Material: Silicone

Valve Size: 2 in

Valve Type: Reduced Pressure Principle Assembly

Weight: 34

Weight Capacity: 12

Width: 6-1/4 in