Model 975XL2 3/4 in. Cast Bronze Threaded 175 psi Backflow Preventer

Part #W975XL2SEOS  |  Manufacturer Part #34-975XL2SEOS

Starting at
$ 706.00 EACH

Valve Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3/4" reduced pressure principle assembly with street elbows (old style)
  • Wye pattern design for short lay length
  • Short lay length eases replacement labor costs
  • A tried and true design favored by installers worldwide
  • Low-lead law compliant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI B1.20.1]

ASSE Standards: ASSE 1013

ASTM Specifications: ASTM B-584

AWWA Specifications: AWWA C-511

CSA Certified: CSA B64.4

Collection: Model 975XL2

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 1-3/10 in

Lead Law Compliant: Yes

Length: 13 in

Material: Cast Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Recommended Valve Application: Water

UL Listed: No

Valve Operator: Lever Handle

Valve Seat Material: Silicone

Valve Size: 3/4 in

Valve Type: Backflow Preventer

Weight: 10.842

Weight Capacity: 10

Width: 10 in