Zurn Wilkins

Model FLS Flanged 10 in. Epoxy Coated Ductile Iron BFP Valve Setter

Part #WFLS10  |  Manufacturer Part #10-FLS

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for retrofitting existing installations, or where space is limited
  • Eliminates the need for concrete thrust blocks reducing installation time and costs
  • Compatible with the 400 n-Pattern Backflow Assemblies
  • Ductile iron fusion epoxy coating offers corrosion-resistance
  • Low-lead law compliant

Specifications

Coating: Epoxy

Collection: Model FLS

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Height: 19 in

Length: 51 in

Material: Ductile Iron

Maximum Pressure: 175 psi

UL Listed: No

Valve Size: 10 in

Weight: 296

Weight Capacity: 16

Width: 16 in