Zurn Wilkins

Model FLS Flanged 4 in. Epoxy Coated Ductile Iron BFP Valve Setter

Part #WFLSP  |  Manufacturer Part #4-FLS

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in conjunction with Wilkins® "N" pattern backflow assemblies
  • Eliminates the need for cement thrust blocks
  • Saves time, money, and manpower

Specifications

ANSI Specifications: ANSI 372, ANSI B16.1

ASTM Specifications: ASTM A-536 Grade 4

AWWA Specifications: AWWA C-153 1988

Coating: Epoxy

Collection: Model FLS

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Height: 10-5/8 in

Length: 31-5/8 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

Recommended Valve Application: Water

UL Listed: No

Valve Size: 4 in

Weight: 81

Width: 8-7/8 in