Zurn Wilkins

Model MJFS Mechanical Joint x Flanged 4 in. Epoxy Coated Ductile Iron BFP Valve Setter

Part #WMJFSP  |  Manufacturer Part #4-MJFS

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for retrofitting existing installations, or where space is limited
  • Eliminates the need for concrete thrust blocks reducing installation time and costs
  • Compatible with the 400 n-Pattern Backflow Assemblies
  • Ductile iron fusion epoxy coating offers corrosion-resistance
  • Low-lead law compliant

Specifications

ANSI Specifications: [ANSI 372, ANSI B16.1]

ASTM Specifications: ASTM A-536 Grade 4

AWWA Specifications: AWWA C-153 1988

Coating: Epoxy

Collection: Model MJFS

End Connection 1: Mechanical Joint

End Connection 2: Flanged

End Connections: Mechanical Joint x Flanged

Height: 10-5/8 in

Length: 34-1/4 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

Recommended Valve Application: Water

UL Listed: No

Valve Size: 4 in

Weight: 77

Weight Capacity: 9

Width: 9 in