1 in. 400 psi Cast Bronze Union FNPT Pressure Reducing Valve
Model NR3XL 1 in. 400 psi Cast Bronze Union FNPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.22
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-16, ASTM B-584
- CSA Certified:
- Yes
- Collection:
- Model NR3XL
- End Connection 1:
- Union FNPT
- End Connection 2:
- Union FNPT
- End Connections:
- Union FNPT
- Height:
- 5-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2.25 lb
- Width:
- 2-4/5 in