Model NR3XL 1/2 in. 400 psi Cast Bronze Double Union FNPT Pressure Reducing Valve

Part #WNR3XLDUCD  |  Item #3971620  |  Manufacturer Part #12-NR3XLDUC

$ 115.42 EACH
(Pricing is for 1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Short lay length and compact design installs in tight spaces
  • Cartridge-loaded design simplifies repairs
  • Time- and labor-saving tailpiece options include threaded, PEX, copper sweat and CPVC
  • Quality integral stainless steel strainer screen holds up over time
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified
  • Meets the requirements of NSF/ANSI 61

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61 Annex G, ANSI B1.20.1, ANSI B16.22]

ASSE Standards: ASSE 1003

CSA Certified: CSA

Collection: Model NR3XL

Color Finish: [Cast Bronze, Black]

Color Finish Category: Bronze Tones

End Connection 1: Double Union FNPT

End Connection 2: Double Union FNPT

End Connections: Double Union FNPT

Height: 2-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5-1/2 in

Material: [Bronze, Delrin, Plastic, Stainless Steel]

Material Type: [300, Polymer]

Maximum Pressure: 400 psi

Mesh Size: 20

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Recommended Valve Application: Water

Temperature Rating: 140

Valve Body Material: Bronze

Valve Body Style: Inline

Valve Seat Material: EPDM

Valve Size: 1/2 in

Valve Type: Pressure Reducing Valve

Weight: 2.2

Weight Capacity: 2.8

Width: 2-4/5 in