Zurn Wilkins

Model NR3XL 2 in. 300 psi Cast Bronze and 300 Stainless Steel FNPT Pressure Reducing Valve

Part #WNR3XLDULUK  |  Manufacturer Part #2-NR3XLDULU

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Alloy body and composite bell
  • Corrosion-resistant acetal cartridge

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI B1.20.1, ANSI B16.22]

ASSE Standards: ASSE 1003

ASTM Specifications: ASTM B-584

CSA Certified: Yes

Collection: Model NR3XL

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 4-4/5 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 8-3/10 in

Material: [Cast Bronze, Stainless Steel]

Material Type: 300

Maximum Pressure: 300 psi

Maximum Temperature: 140

Mesh Size: 20

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Recommended Valve Application: Water

Valve Disc Material: EPDM

Valve Seat Material: EPDM

Valve Size: 2 in

Valve Type: Pressure Reducing Valve

Weight: 6.69

Width: 8-3/10 in