2 in. 75# 100 psi Cast Bronze FNPT Pressure Reducing Valve
Model NR3XL 2 in. 75# 100 psi Cast Bronze FNPT Pressure Reducing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.22
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-16, ASTM B-584
- CSA Certified:
- Yes
- Collection:
- Model NR3XL
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 4-4/5 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8-3/10 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 75#
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 13 lb