Model NR3XL 1 in. 400 psi Cast Bronze Union FNPT x FNPT Pressure Reducing Valve

Part #WNR3XLHRSCDU  |  Manufacturer Part #1-NR3XLHRSCDU

Starting at
$ 134.00 EACH

Valve Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1" pressure reducing valve with High Range 15-150 psi with sealed cage and double union connection (FNPT)
  • Cartridge loaded design is easily repaired, ideal for residential applications
  • Compact design with short lay length allows installation in tight spaces
  • Labor saving tailpiece options ease installation, including PEX, threaded, copper sweat, CPVC, Z-Bite™ and Z-Press™ solderless connections, and more
  • Alloy body and composite bell
  • Corrosion-resistant acetal cartridge

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASSE Standards: ASSE 1003

ASTM Specifications: ASTM B-584

CSA Certified: Yes

Collection: Model NR3XL

End Connection 1: Union FNPT

End Connection 2: FNPT

End Connections: Union FNPT x FNPT

Height: 2-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5-1/2 in

Material: Cast Bronze

Maximum Pressure: 400 psi

NSF Certified: Yes

Temperature Rating: 140

Valve Seat Material: EPDM

Valve Size: 1 in

Valve Type: Pressure Reducing Valve

Weight: 2.66

Weight Capacity: 2.8

Width: 2-4/5 in