Model NR3XL 1-1/4 in. Cast Bronze FNPT Pressure Reducing Valve

Part #WNR3XLDULU  |  Manufacturer Part #114-NR3XLDULU

Starting at
$ 99.00 EACH

Valve Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Short lay length and compact design installs in tight spaces
  • Cartridge-loaded design simplifies repairs
  • Time- and labor-saving tailpiece options include threaded, PEX, copper sweat and CPVC
  • Quality integral stainless steel strainer screen holds up over time
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified
  • Meets the requirements of NSF/ANSI 61

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61 Annex G, ANSI B1.20.1, ANSI B16.22]

ASSE Standards: ASSE 1003

CSA Certified: CSA

Collection: Model NR3XL

Color Finish: Cast Bronze

Color Finish Category: Bronze Tones

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 2-1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 6-2/5 in

Material: [Bronze, Delrin, Plastic, Stainless Steel]

Material Type: Polymer

Maximum Pressure: 400 psi

Mesh Size: 20

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Recommended Valve Application: Water

Temperature Rating: 140

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: Inline

Valve Seat Material: EPDM Elastomer

Valve Size: 1-1/4 in

Valve Type: Pressure Reducing Valve

Weight: 3.54

Weight Capacity: 3.3

Width: 3-3/10 in