3 in. Aluminum FNST x MNST 175 psi Backflow Preventer
Model RPHBM 3 in. Aluminum FNST x MNST 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maximum intermittent flow rate measurements of up to 650 GPM
- Protects potable water supply from potential contamination
- NH (NST) adaptors allow for quick connections to fire hydrants and fire hoses
- Adjustable support stand for positive support
- Class II Turbine type meter insures accurate measurement
- Lifting handles allow quick installation to fire hydrant
- AWWA C701-88 Class II
- Utilizes Model 375 internals and relief valve
- Comes with a built-in 54 square inch strainer
- Straightening vanes for accurate measurement
Specifications
- ANSI:
- ANSI C701
- AWWA:
- AWWA C-701
- Application:
- Potable Water
- Collection:
- Model RPHBM
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 2-1/2 in
- Flow Rate:
- 650 gpm
- Handle Material:
- Stainless Steel
- Handle Type:
- Double
- Height:
- 20-1/8 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 30-3/4 in
- Material:
- Aluminum, Stainless Steel
- Material Type:
- 300, Buna Nitrile, EPDM, Noryl®
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- Number of Handles:
- Two Handle
- Origin:
- Global
- Pressure - Maximum:
- 175 psi
- Product Type:
- Backflow Meter Assembly
- Recommended Valve Application:
- Water
- Valve Size:
- 3 in
- Valve Type:
- Backflow Preventer
- Weight:
- 66.484 lb
- Width:
- 13 in