2-1/2 in. 300 psi Bronze FNPT Wye Strainer
Model SXL 2-1/2 in. 300 psi Bronze FNPT Wye Strainer
Frequently Purchased Together
Product Details
- Design ensures longer life for backflow preventers and regulators
- Wye type strainer ideal for domestic and commercial water applications
- Strainer screen reduces maintenance and premature failure
- ANSI 61
- Low-lead law compliant
- Quality integral stainless steel strainer screen holds up over time and resists corrosion
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- Model SXL
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 2-3/5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/5 in
- Material:
- Stainless Steel, Cast Bronze
- Material Type:
- 300L
- Maximum Temperature:
- 180
- Mesh Size:
- 20
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- Size:
- 2-1/2 in
- Strainer Type:
- Wye
- Temperature Rating:
- 180
- Valve Size:
- 2-1/2 in
- Weight:
- 0.55 lb
- Weight Capacity:
- 5.6 lb
- Width:
- 5-3/5 in