2-1/2 in. 150# 250 psi Ductile Iron Pressure Reducing Valve
ZW209BP 2-1/2 in. 150# 250 psi Ductile Iron Pressure Reducing Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Inlet and outlet pressure gauges, wye strainer, and isolation valves come standard and provide for quick and easy maintenance or repair
- Reactive pilot assembly ensures constant downstream set pressure
- Epoxy coating of internals and externals protects against corrosion
- ANSI 61
- Lead free
- AWWA C530
- Ideal for accommodating both high and low flow rates
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI C530
- AWWA:
- AWWA C-530
- Coating:
- Epoxy
- Collection:
- ZW209BP
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 17-1/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 19-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 250
- Pressure - Maximum:
- 10 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Size:
- 2-1/2 in
- Temperature Rating:
- 140
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 52 lb
- Weight Capacity:
- 13.75 lb
- Width:
- 13-3/4 in