3/4 in. Cast Brass and Bronze and Stainless Steel and Silicone MNPT x FNPT 30# Relief Valve

You last purchased this on
 
Zurn Wilkins

P1000AXL 3/4 in. Cast Brass and Bronze and Stainless Steel and Silicone MNPT x FNPT 30# Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

P1000AXL 3/4 in. Cast Brass and Bronze and Stainless Steel and Silicone MNPT x FNPT 30# Relief Valve

  • Fast #
  • Part #WP1000AXL30CF
  • Item #4706438
  • Manufacturer Part #P1000AXL-30C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Epoxy-coating adds extra protection
  • Pressure relief valve set at 30 psi
  • Eliminates risk of over-pressure of storage tanks
  • Pressure relief valve settings of 30, 75, 125, and 150 psi offer versatility
  • CSA Compliance to ANSI Z21.22/CSA 4.4
  • Certified to ASME Section IV by National Board
  • CSA 4.4
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
ASME:
ASME Section IV
ASTM:
ASTM A-313, ASTM B-16, ASTM B-36, ASTM B-584
Application:
Residential, Commercial
CSA Certified:
CSA 4.4
Collection:
P1000AXL
Color Finish Name:
Cast Bronze
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Faucet Mount:
Vertical Mount
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
1-1/2 in
Installation Type:
Vertical Mount
Length:
3-219/500 in
Material:
Cast Brass, Bronze
Maximum Temperature:
250
Minimum Temperature:
33
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
30 psi
Pressure Class:
30#
Recommended Valve Application:
Water
Temperature Rating:
250
Valve Body Material:
Cast Bronze
Valve Body Style:
Angle
Valve Material:
Cast Bronze
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
0.5 lb
Weight Capacity:
2 lb
Width:
2 in
cUPC Certified:
No