3/4 in. Brass and Cast Bronze MNPT x FNPT Pressure Relief Valve

You last purchased this on
 
Zurn Wilkins

Model P1500XL 3/4 in. Brass and Cast Bronze MNPT x FNPT Pressure Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model P1500XL 3/4 in. Brass and Cast Bronze MNPT x FNPT Pressure Relief Valve

  • Fast #
  • Part #WP1500XLF
  • Item #4570566
  • Manufacturer Part #34-P1500XL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Protection against excessive pressure buildup on cold water service lines
  • Suitable for static relieve, low capacity pump relief, passive solar, expansion relief and a variety of commercial and industrial applications ensures you get the most for your money
  • Male NPT inlet and female NPT outlet provide easy installation
  • ANSI 372 by IAPMO R&T
  • Lead free
  • Springs protect against corrosion
  • Field adjustable psi settings of 25 to 175 psi add versatility and decrease maintenance time
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 372, ANSI B1.20.1
Application:
Commercial
Collection:
Model P1500XL
Color Finish Name:
Cast Bronze
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Height:
1-1/5 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/10 in
Material:
Cast Bronze
Maximum Temperature:
210
Minimum Temperature:
33
NSF Certified:
Yes
Origin:
Global
Pressure - High:
175
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
Size:
3/4 in
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Body Style:
Angle
Valve Material:
Cast Bronze
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
0.5 lb
Weight Capacity:
1.2 lb
Width:
1-1/5 in
cUPC Certified:
No