3/4 in. Cast Bronze MNPT x FNPT 100# 210 Relief Valve
P1520XL 3/4 in. Cast Bronze MNPT x FNPT 100# 210 Relief Valve
Frequently Purchased Together
Product Details
- Protection against excessive pressure buildup on cold water service lines
- Suitable for static relieve, low capacity pump relief, passive solar, expansion relief and a variety of commercial and industrial applications ensures you get the most for your money
- Male NPT inlet and female NPT outlet provide easy installation
- ANSI 372 by IAPMO R&T
- Lead free
- Springs protect against corrosion
- Pressure relief valve set at 100 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- Application:
- Commercial
- Collection:
- P1520XL
- Color Finish Name:
- Cast Bronze
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Faucet Mount:
- Vertical Mount
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-19/50 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 210
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 100#
- Recommended Valve Application:
- Water
- Size:
- 3/4 in
- Temperature Rating:
- 210
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Angle
- Valve Material:
- Cast Bronze
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.5 lb
- Weight Capacity:
- 1.3 lb
- Width:
- 1-19/50 in
- cUPC Certified:
- No