Repair Kit for 950XL Valve

You last purchased this on
 
Zurn Wilkins

Repair Kit for 950XL Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Repair Kit for 950XL Valve

  • Fast #
  • Part #WRK34950XLSK
  • Item #2436989
  • Manufacturer Part #RK34-950XLSK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
  • Quality materials designed for long-lasting parts replacement
  • Accessories allow for speedy repairs
  • 1-year limited warranty
  • 4 in. and 1 in. Zurn Wilkins 950XL
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
950XL Repair Kits
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
5-3/5 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
2-3/5 in
Minimum Temperature:
33
NSF Certified:
No
Origin:
Domestic
Overall Depth:
2-3/5 in
Overall Height:
5-3/5 in
Overall Length:
2-3/5 in
Overall Width:
5-3/10 in
Product Type:
Repair Kit
Recommended Valve Application:
Water
Size:
3-4 in - 1 in
Valve Size:
1 in, 3/4 in
Weight:
0.2 lb
Weight Capacity:
5.3 lb
Width:
5-3/10 in
cUPC Certified:
No