1/2 in. Brass Threaded 200# 250 Relief Valve

You last purchased this on
 
Zurn Wilkins

VR10XL 1/2 in. Brass Threaded 200# 250 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

VR10XL 1/2 in. Brass Threaded 200# 250 Relief Valve

  • Fast #
  • Part #WVR10XLD
  • Item #4570537
  • Manufacturer Part #12-VR10XL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Water tank collapse prevention reduces maintenance and replacement costs
  • Safely protects against internal vacuum conditions
  • 2 in. size for easy installation in residential and commercial water supply systems
  • ANSI 372 by IAPMO R&T
  • 1/2” and 3/4” sizes available for easy installation in residential and commercial water supply systems
  • CSA 4.4
  • Stainless steel internals resist corrosion
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z21.22
CSA Certified:
CSA
Collection:
VR10XL
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
2-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/2 in
Material:
Brass
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Water
Size:
1/2 in
Temperature Rating:
250
Valve Size:
1/2 in
Valve Type:
Relief Valve
Weight:
0.318 lb
Weight Capacity:
1.5 lb
Width:
1-1/2 in