Zurn Wilkins YBXL Series 1-1/2 x 1-1/2 x 1-1/2 in. Threaded Brass, Cast Bronze and Stainless Steel Wye Strainer

WYBXLCJ

Manufacturer Part #: 112-YBXLC

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For preventing damage to downstream components due to sand and debris in the water
  • Furnished with strainer
  • Less closure plug
  • Designed to protect valves and equipment from fouling
  • Domestically manufactured

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-584
Collection
YBXL Series
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 2
1-1/2 in
Height
6 in
Lead Law Compliant
Yes
Maximum Pressure
400 psi
Maximum Temperature
150
Mesh Size
20
NSF Certified
No
Weight
4.02
Width
3-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday