2-1/2 in. Flanged Ductile Iron Automatic Control Valve

You last purchased this on
 
Zurn Wilkins

ZW209 2-1/2 in. Flanged Ductile Iron Automatic Control Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

ZW209 2-1/2 in. Flanged Ductile Iron Automatic Control Valve

  • Fast #
  • Part #WZW209L
  • Item #4336351
  • Manufacturer Part #212-ZW209
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Inlet and outlet pressure gauges, wye strainer, and isolation valves come standard and provide for quick and easy maintenance or repair
  • Reactive pilot assembly ensures constant downstream set pressure
  • Epoxy coating of internals and externals protects against corrosion
  • Lead free
  • 150 class flanged, 300 class flanged, grooved, and threaded end connections available for versatile installation
  • ANSI 61
  • AWWA C530
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.42
AWWA:
AWWA C-530
CSA Certified:
Yes
Collection:
ZW209
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
2-3/5 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
2-3/5 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/5 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Body Material:
Ductile Iron
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
2-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
1.3 lb
Weight Capacity:
5.6 lb
Width:
5-3/5 in