2-1/2 in. 300# Ductile Iron Grooved Pressure Regulating Valve
Model ZW209FP 2-1/2 in. 300# Ductile Iron Grooved Pressure Regulating Valve
Frequently Purchased Together
Product Details
- Pressure gauges reduce maintenance and repair costs
- Reactive pilot assembly ensures constant downstream set pressure
- Epoxy coating of internals and externals protects against corrosion
- Holds downstream pressure to a constant value
- UL and C-UL Listed
- 150 class flanged, 300 class flanged, grooved, and threaded end connections available for versatile installation
- Globe and angle pattern bodies available
- Pressure gauges, wye strainer, and isolation valves included
- 150 class flanged, 300 class flanged, grooved, and threaded end connections available for installation versatility
- Pressure gauges, wye strainers, and epoxy coating come standard to simplify start-up and maintenance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C530
- AWWA:
- AWWA C-530
- Coating:
- Epoxy
- Collection:
- Model ZW209FP
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Height:
- 17-1/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 19-1/2 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Protection, Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Pilot Operated
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in
- Valve Type:
- Pressure Regulating Valve
- Weight:
- 45 lb
- Weight Capacity:
- 13.75 lb
- Width:
- 13-3/4 in