2 in. Flanged Ductile Iron Automatic Control Valve
ZW209 2 in. Flanged Ductile Iron Automatic Control Valve
Frequently Purchased Together
Product Details
- Inlet and outlet pressure gauges, wye strainer, and isolation valves come standard and provide for quick and easy maintenance or repair
- Reactive pilot assembly ensures constant downstream set pressure
- Epoxy coating of internals and externals protects against corrosion
- Lead free
- 150 class flanged, 300 class flanged, grooved, and threaded end connections available for versatile installation
- ANSI 61
- AWWA C530
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.42
- AWWA:
- AWWA C-530
- CSA Certified:
- Yes
- Collection:
- ZW209
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 23-1/2 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 7-9/10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 23-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 26.97 lb
- Weight Capacity:
- 12.6 lb
- Width:
- 12-3/5 in