Zurn Wilkins
ZW209 3 in. Flanged Ductile Iron Automatic Control Valve
Part #WZW209M | Item #4336352 | Manufacturer Part #3-ZW209
Valve Size
Product Details
- Epoxy coating of internals and externals protects against corrosion
- Inlet and outlet pressure gauges, wye strainer, and isolation valves come standard and provide for quick and easy maintenance or repair
- Reactive pilot assembly ensures constant downstream set pressure
- ANSI/AWWA C530
- Meets the requirements of NSF/ANSI 61
- Lead free
Specifications
ANSI Specifications: [ANSI 150, ANSI 372, ANSI 61, ANSI C530]
AWWA Specifications: C530
CSA Certified: Yes
Collection: ZW209
Color Finish: Blue
Color Finish Category: Blues
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Height: 5-3/5 in
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 6-1/10 in
Material: Cast Iron
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61]
Pressure Class: 150#
Recommended Valve Application: Water
Valve Body Style: 1 piece
Valve Disc Material: Rubber
Valve Port Opening: Reduced Port
Valve Seat Material: Bronze
Valve Size: 3 in
Valve Type: Automatic Control Valve
Weight: 2.31
Weight Capacity: 4.3
Width: 4-3/10 in