4 in. 300# Ductile Iron Grooved Pressure Regulating Valve

You last purchased this on
 
Zurn Wilkins

Model ZW209FP 4 in. 300# Ductile Iron Grooved Pressure Regulating Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model ZW209FP 4 in. 300# Ductile Iron Grooved Pressure Regulating Valve

  • Fast #
  • Part #WZW209FPGP
  • Item #7107357
  • Manufacturer Part #4-ZW209FPG
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressure gauges reduce maintenance and repair costs
  • Reactive pilot assembly ensures constant downstream set pressure
  • Epoxy coating of internals and externals protects against corrosion
  • Holds downstream pressure to a constant value
  • UL and C-UL Listed
  • 150 class flanged, 300 class flanged, grooved, and threaded end connections available for versatile installation
  • Globe and angle pattern bodies available
  • Pressure gauges, wye strainer, and isolation valves included
  • 150 class flanged, 300 class flanged, grooved, and threaded end connections available for installation versatility
  • Pressure gauges, wye strainers, and epoxy coating come standard to simplify start-up and maintenance
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C530
AWWA:
AWWA C-530
Coating:
Epoxy
Collection:
Model ZW209FP
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
11-11/16 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Height:
21-3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
23 in
Material:
Ductile Iron, Plastic
Material Type:
Nylon
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
Yes
Origin:
Global
Pressure Class:
300#
Recommended Valve Application:
Fire Protection, Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Globe
Valve Disc Material:
Buna-N
Valve Operator:
Pilot Operated
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
4 in
Valve Type:
Pressure Regulating Valve
Weight:
150 lb
Weight Capacity:
23.14 lb
Width:
23-7/50 in