ZW209 6 in. Flanged Ductile Iron Automatic Control Valve

Part #WZW209U  |  Item #4336354  |  Manufacturer Part #6-ZW209

$ 5,231.80 EACH
(Pricing is for 6 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Epoxy coating of internals and externals protects against corrosion
  • Inlet and outlet pressure gauges, wye strainer, and isolation valves come standard and provide for quick and easy maintenance or repair
  • Reactive pilot assembly ensures constant downstream set pressure
  • ANSI/AWWA C530
  • Meets the requirements of NSF/ANSI 61
  • Lead free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B16.42

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-530

CSA Certified: Yes

Collection: ZW209

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Height: 35 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 24-3/4 in

Material: Ductile Iron

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#

Recommended Valve Application: Water

Valve Body Material: Ductile Iron

Valve Body Style: 1 piece

Valve Disc Material: Stainless Steel

Valve Port Opening: Full Port

Valve Seat Material: Stainless Steel

Valve Size: 6 in

Valve Type: Automatic Control Valve

Weight: 280

Weight Capacity: 26

Width: 26 in