ZW209BP 3 in. FNPT Ductile Iron Automatic Control Valve

Part #WZW209BPM  |  Item #4336356  |  Manufacturer Part #3-ZW209BP

$ 7,407.50 EACH
(Pricing is for 3 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Epoxy coating of internals and externals protects against corrosion
  • Inlet and outlet pressure gauges, wye strainer, and isolation valves come standard and provide for quick and easy maintenance or repair
  • Reactive pilot assembly ensures constant downstream set pressure
  • Ideal for accommodating both high and low flow rates
  • ANSI/AWWA C530
  • Meets the requirements of NSF/ANSI 61
  • Lead free

Lead Law Compliant

Documents

Specifications

AWWA Specifications: C530

CSA Certified: Yes

Collection: ZW209BP

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 13 gpm

Handle Material: Metal

Height: 23 in

High Pressure: 45

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 21-3/4 in

Material: Cast Iron

Maximum Pressure: 10 psi

Maximum Temperature: 140

NSF Certified: Yes

Pressure Class: 150#

Spout Height: 7-1/2 in

Temperature Rating: 140

Valve Size: 3 in

Valve Type: Automatic Control Valve

Weight: 71

Weight Capacity: 23.14

Width: 23-7/50 in