3 in. Cast Iron Roof Drain
This product has been replaced by
Manufacturer Part #Z100F-3NH
Z100 Series 3 in. Cast Iron Roof Drain
Frequently Purchased Together
Product Details
- Clamping collar and low silhouette Poly-Dome
- Dura-Coated Cast Iron Body with Combination membrane and flashing clamp/gravel guard
- 15" diameter primary roof drain
Specifications
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- Z100 Series
- Construction:
- Membrane
- Depth:
- 15 in
- Drain Base Height:
- 5-1/4 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Plastic
- Drain Opening:
- 3 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 3 in
- Height:
- 10 in
- Length:
- 15 in
- Material:
- Cast Iron, Plastic
- Sink Material:
- Cast Iron
- Size:
- 15 in
- Weight:
- 26 lb
- Width:
- 15 in