Zurn Z100 Series 3 in. Cast Iron Roof Drain

ZZ100NH89

Manufacturer Part #: Z100-3NH-89

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features 2" high external water dam
  • Primary 15" diameter roof drain

SPECIFICATIONS

Adjustable
No
Collection
Z100 Series
Construction
Membrane
Drain Base Height
5-1/4 in
Drain Base Material
Cast Iron
Drain Base Width
15 in
Drain Grate Material
Plastic
Drain Opening
15 in
Fits Pipe Size
3 in
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday