3 in. Cast Iron No Hub Backwater Valve
Z1090 3 in. Cast Iron No Hub Backwater Valve
Frequently Purchased Together
Product Details
- Bronze flapper in 4" only
- Dura-coated cast iron body
- Automatic flapper type backwater valve
Specifications
- Collection:
- Z1090
- Color Finish Name:
- Blue
- Depth:
- 10-1/4 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Faucet Material:
- Metal
- Height:
- 5-3/4 in
- Length:
- 10-1/4 in
- Material:
- Cast Iron
- Origin:
- Global
- Sink Material:
- Cast Iron
- Valve Body Material:
- Cast Iron
- Valve Size:
- 3 in
- Valve Type:
- Backwater Valve
- Weight:
- 17 lb
- Width:
- 6-1/2 in