Zurn

Z1099 4 in. Cast Iron Threaded Backwater Valve

Part #ZZ10994IPXNH  |  Manufacturer Part #Z1099-4IPXNH

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vertical ball float backwater valve
  • Replaceable internal parts

Specifications

Application: Commercial

Collection: Z1099

Color Finish: Blue

Diameter: 4 in

End Connection 1: Threaded

End Connection 2: No Hub

End Connections: Threaded x No Hub

Height: 6-1/2 in

Length: 4 in

Material: Cast Iron

Valve Size: 4 in

Width: 4 in