Zurn Z1300 Freezeless Wall Hydrant

ZZ130034X

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-siphon
  • Automatic draining
  • Encased wall hydrant for flush installation
  • Non-freeze

SPECIFICATIONS

Collection
Z1300
Color Finish
Cast Iron
Color Finish Category
Iron Tones
End Connection 1
Female, MIPS
End Connection 2
Hose
End Connections
Female;MIPS x Hose
Height
8 in
Length
8 in
Material
Bronze
NSF Certified
No
UL Listed
No
Valve Operator
Key
Valve Size
1 in x 3/4 in
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday