Zurn Z1310 3/4 x 10 in. Stainless Steel Non-Freeze Wall Hydrant

ZZ131034X10

Length

3-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Anti-siphon
  • Automatic draining
  • Non-freeze

SPECIFICATIONS

Collection
Z1310
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
FIPS
End Connection 2
Hose
End Connections
FIPS x Hose
Height
5 in
Length
3-1/2 in
Material
Bronze
Valve Operator
Key
Valve Size
3/4 in
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday