Zurn

Z1310 Stainless Steel 3/4 in. MIPS x Hose Wall Hydrant

Part #ZZ13101X10  |  Manufacturer Part #Z1310-1X10

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Z1310

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: MIPS

End Connection 2: Hose

End Connections: MIPS x Hose

Material: Bronze

Type: ZZ13101X10

Valve Operator: Key

Valve Size: 3/4 in