Zurn Z1321 Exposed Wall Hydrant

ZZ1321C

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exposed, anti-siphon, non-freeze, and automatic draining
  • Integral backflow preventer, copper casing, interior parts, and non-turning operating rod with free-floating compression closure valve
  • Recommended for commercial applications such as office buildings, apartment complexes, malls and shopping centers, schools, churches, and industrial buildings

SPECIFICATIONS

Application
Commercial
Collection
Z1321
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Female Solder, MPT
End Connection 2
Hose
End Connections
Female Solder;MPT x Hose
Height
4-7/8 in
Length
3-1/8 in
Material
Copper
Maximum Pressure
125 psi
Valve Operator
Key
Valve Size
3/4 in
Width
14-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday