1/2 in. FPT Loose Key Wall Mount Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #Z1341XL-P12-RC
Z1341 1/2 in. FPT Loose Key Wall Mount Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 36 PT: 648-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes external vacuum breaker, all interior components, and vandal resistant operating stem
- Recommended for residential and light commercial applications
- Exposed and anti-siphon for use in moderate climate installation
Specifications
- ASME:
- ASME B1.20.7
- Application:
- Residential
- Coating:
- Chrome
- Collection:
- Z1341
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Type:
- Loose Key
- Height:
- 2-1/4 in
- Length:
- 4-1/2 in
- Material:
- Brass
- Origin:
- Global
- Sillcock Type:
- Anti-siphon
- Size:
- 1/2 in
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Weight:
- 2 lb
- Width:
- 3 in