Z1341 1/2 in. Rough Brass FPT Wall Mount Faucet

Part #ZZ1341P12  |  Item #3642688  |  Manufacturer Part #Z1341-P12

$ 48.50 EACH

Valve Size:

1/2 in x 3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • External vacuum breaker and loose key
  • Rough-bronze wall faucet designed for moderate climate areas

Specifications

Application: Residential

Collection: Z1341

Color Finish: Rough Bronze

Color Finish Category: Bronze Tones

End Connection 1: FPT

End Connection 2: GHT

End Connections: FPT x GHT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Height: 2-1/4 in

Length: 4-1/2 in

Material: Brass

Origin: Global

Overall Length: 4-1/2 in

Overall Width: 3 in

Sillcock Type: Anti-siphon

Size: 1/2 in

Valve Body Material: Brass

Valve Size: 1/2 in x 3/4 in

Weight: 2

Width: 3 in