Zurn Z1341 3/4 in. FPT Wall Mount Faucet in Bronze

ZZ1341P34

Manufacturer Part #: Z1341-P34

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Exposed and anti-siphon for use in moderate climate installation
  • Includes external vacuum breaker, all interior components, and vandal resistant operating stem
  • Recommended for residential and light commercial applications

SPECIFICATIONS

Collection
Z1341
Color Finish
Bronze
Color Finish Category
Bronze Tones
End Connection 1
FPT
End Connection 2
Male Hose
End Connections
FPT x Male Hose
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Handle Type
Loose Key
Height
2-1/4 in
Length
4-1/2 in
Material
Bronze
Sillcock Type
Anti-siphon
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday