1/2 in. Wall Faucet

You last purchased this on
 
Zurn

Z1341XL 1/2 in. Wall Faucet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Z1341XL 1/2 in. Wall Faucet

  • Fast #
  • Part #ZZ1341XLP12RC
  • Item #7035810
  • Manufacturer Part #Z1341XL-P12-RC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Lead free
  • Rough bronze wall faucet designed for moderate climate areas
  • Durable construction stands up to tough environments
  • 1-year limited warranty
  • Recommended for residential and light commercial applications
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B1.20.7
Application:
Residential
Coating:
Chrome
Collection:
Z1341XL
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome
Depth:
4-1/2 in
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Type:
Loose Key
Height:
4-1/8 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/4 in
MA Approved -:
Yes
Material:
Bronze, Stainless Steel
NSF Certified:
No
Origin:
Global
Sillcock Type:
Anti-siphon
Size:
1/2 in
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Hand Wheel
Weight:
1.15 lb
Width:
4 in