3/4 in. Wall Faucet
Z1341XL 3/4 in. Wall Faucet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead free
- Rough bronze wall faucet designed for moderate climate areas
- Durable construction stands up to tough environments
- 1-year limited warranty
- Recommended for residential and light commercial applications
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- Z1341XL
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Polished Nickel Bronze
- Depth:
- 4-1/2 in
- End Connection 1:
- FPT
- End Connection 2:
- MGHT
- End Connections:
- FPT x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-1/8 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/4 in
- MA Approved -:
- Yes
- Material:
- Bronze, Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Sillcock Type:
- Anti-siphon
- UL Listed:
- No
- Valve Operator:
- Hand Wheel
- Weight:
- 1.15 lb
- Width:
- 4 in