Anti-siphon Bronze 3/4 in. Sillcock in Rough Chrome

You last purchased this on
 
Zurn

Z1341XL Anti-siphon Bronze 3/4 in. Sillcock in Rough Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Z1341XL Anti-siphon Bronze 3/4 in. Sillcock in Rough Chrome

  • Fast #
  • Part #ZZ1341XLP34RC
  • Item #7035723
  • Manufacturer Part #Z1341XL-P34-RC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Lead free
  • Rough bronze wall faucet designed for moderate climate areas
  • Durable construction stands up to tough environments
  • Provided with ASSE 1011 external vacuum breaker and loose key
  • 1-year limited warranty
  • Recommended for residential and light commercial applications
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B1.20.7
ASSE Standards:
ASSE 1011
Collection:
Z1341XL
Color Finish Category:
Chromes
Color Finish Name:
Polished Nickel Bronze
Depth:
4-1/2 in
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Handle Type:
Hand Wheel
Height:
23-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/2 in
MA Approved -:
Yes
Material:
Bronze, Stainless Steel
NSF Certified:
No
Origin:
Global
Recommended Valve Application:
Residential, Commercial
Sillcock Type:
Anti-siphon
UL Listed:
No
Weight:
1.1 lb
Width:
4-1/4 in