Zurn Z1341XL Wall Faucet in Polished Chrome

ZZ1341XLPPC

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lead free
  • Provided with ASSE 1011 external vacuum breaker and loose key
  • Recommended for residential and light commercial applications
  • Rough bronze wall faucet designed for moderate climate areas

SPECIFICATIONS

Collection
Z1341XL
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
End Connection 1
FPT
End Connections
FPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Handle Type
Hand Wheel
Height
2-3/8 in
Lead Law Compliant
Yes
Length
4-1/2 in
Material
Bronze, Stainless Steel
NSF Certified
No
UL Listed
No
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday