Anti-siphon Brass 1/2 x 3/4 in. Sillcock
Z1348-BFP Anti-siphon Brass 1/2 x 3/4 in. Sillcock
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual hot and cold exposed non-freeze wall faucet with external, automatic draining backflow preventer
- Ideal for gas stations, convenience stores, strip malls, churches, and other light commercial applications
- Exposed
Specifications
- ASME:
- ASME B1.20.7
- ASSE Standards:
- ASSE 1011
- Collection:
- Z1348-BFP
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female Solder, MIPS
- End Connection 2:
- GHT
- End Connections:
- FPT x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Brass, Bronze
- NSF Certified:
- No
- Origin:
- Global
- Recommended Valve Application:
- Commercial
- Sillcock Type:
- Anti-siphon
- UL Listed:
- No