Zurn
Z1395 2 ft. Galvanized Steel FIPS x Hose Yard Hydrant
Part #ZZ139534X2 | Item #1661422 | Manufacturer Part #Z1395-3/4X2
$
2,066.62
EACH
Depth of Trench:
2 ftProduct Details
- Non-freeze, automatic draining
- Cast iron head and lift handle
Documents
Specifications
Collection: Z1395
Color Finish: Blue
Color Finish Category: Blues
Depth of Trench: 2 ft
End Connection 1: FIPS
End Connection 2: Hose
End Connections: FIPS x Hose
Height: 8 in
Length: 4-1/2 ft
Material: Galvanized Steel
Valve Size: 3/4 in
Valve Type: Frost Proof Yard Hydrant
Width: 55 in