2 ft. Galvanized Steel FIP x Hose Yard Hydrant
Z1396 2 ft. Galvanized Steel FIP x Hose Yard Hydrant
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-freeze yard hydrant
- Ideal for irrigational applications where immediate water flow, even in sub-zero temperatures, is necessary
Specifications
- Adjustable:
- No
- Collection:
- Z1396
- Depth:
- 12 in
- Depth of Trench:
- 2 ft
- End Connection 1:
- FIPS
- End Connection 2:
- GHT
- End Connections:
- FIPS x GHT
- Height:
- 64 in
- Length:
- 12 in
- Material:
- Cast Iron, Steel, Bronze, Stainless Steel
- Origin:
- Global
- Overall Length:
- 12 in
- Overall Width:
- 3 in
- Size:
- 2 in
- Valve Size:
- 3/4 in
- Valve Type:
- Frost Proof Yard Hydrant
- Weight:
- 15 lb
- Width:
- 3 in