23 x 19 in. Oval Drop-in Bathroom Sink in White

You last purchased this on
 
Zurn

Z5110 Series 23 x 19 in. Oval Drop-in Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Z5110 Series 23 x 19 in. Oval Drop-in Bathroom Sink in White

  • Fast #
  • Part #ZZ5114
  • Item #2115400
  • Manufacturer Part #Z5114
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Self-rimming sink simplifies installation
  • Front overflow hole reduces the risk of flooding while providing air to the system
  • Durable vitreous China resists stains and scratches
  • 3-year limited warranty
  • ADA compliant
  • 4" centers for 4" center set lavatory faucet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Z5110 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
23 in
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
9 in
IAPMO Listed -:
No
Length:
23 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Shape:
Oval
Sink Depth:
8-7/8 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
ZZ5114
Weight:
18 lb
Width:
19 in
cUPC Certified:
Yes