23 x 19-1/4 in. Round Drop-in Bathroom Sink in White
Z5120 Series 23 x 19-1/4 in. Round Drop-in Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-rimming sink simplifies installation
- Front overflow hole reduces the risk of flooding while providing air to the system
- Durable vitreous China resists stains and scratches
- 3-year limited warranty
- ADA compliant
- 4" centers for 4" center set lavatory faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Z5120 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 23 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 12-1/2 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Weight:
- 19 lb
- Width:
- 19-1/4 in