24 x 17-3/4 in. Rectangular Wall Mount Bathroom Sink in White
Z5310 Series 24 x 17-3/4 in. Rectangular Wall Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Faucet holes for single, 4", or 8" centers
- Three year warranty
- Wall hung lavatory with rear overflow for use with concealed arm carrier systems
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Z5310 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- ZZ5314BA
- Weight:
- 36 lb
- Width:
- 17-3/4 in