24 x 12 in. Rectangular Dual Mount Bathroom Sink in White

You last purchased this on
 
Zurn

Z5320 Series 24 x 12 in. Rectangular Dual Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Z5320 Series 24 x 12 in. Rectangular Dual Mount Bathroom Sink in White

  • Fast #
  • Part #ZZ5324
  • Item #3632474
  • Manufacturer Part #Z5324
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name

Frequently Purchased Together

Product Details

  • Provides wheelchair access (ADA compliance) when properly mounted 34” from finished floor
  • Front overflow hole reduces the risk of flooding while providing air to the system
  • Durable vitreous China resists stains and scratches
  • ADA compliant
  • 3-year limited warranty
  • Must be wall-mounted with concealed arm carrier system for support
  • 4" centers for 4" center set lavatory faucet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
Brand Model Compatibility:
Z5320-PED
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Z5320 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
24 in
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
28 in
IAPMO Listed -:
No
Length:
24 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
16 in x 12-15/16 in
Sink Depth:
8-1/4 in
Sink Installation Type:
Wall Mount, Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
Weight:
39 lb
Width:
12 in
cUPC Certified:
Yes